OS60J12-360-RED
ABB Disconnect Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OS60J12-360-RED

ABB Disconnect Switches
In stock
Item Number
OS60J12-360-RED
MFG Item Number
OS60J12-360-RED
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, Series
Item #
OS60J12-360-RED
Disconnect Switch Kit, 3-P, 60A Max,

Series Information

Specifications

Specifications
Manufacturer Part Number OS60J12-360-RED
Item Number OS60J12-360-RED
Manufacturer ABB
Family Series ABB Disconnect Switches
Poles 3
Current Rating 60 A
Fusible Yes
Fuse Class J
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved