OSJ30B6-150
ABB Disconnect Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OSJ30B6-150

ABB Disconnect Switches
In stock
Item Number
OSJ30B6-150
MFG Item Number
OSJ30B6-150
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, Series
Item #
OSJ30B6-150
Disconnect Switch Kit, Fusible, 30A,

Series Information

Specifications

Specifications
Manufacturer Part Number OSJ30B6-150
Item Number OSJ30B6-150
Manufacturer ABB
Family Series ABB Disconnect Switches
Current Rating 30 A
Fusible Yes
Fuse Class J
Comments 1SCD000015R0014
Net Weight 2.1 lbs
Gross Weight 2.1007 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved