OSJ400B4-280
ABB Disconnect Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OSJ400B4-280

ABB Disconnect Switches
In stock
Item Number
OSJ400B4-280
MFG Item Number
OSJ400B4-280
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, Series
Item #
OSJ400B4-280
DISCONNECT SWITCH KIT, FUSIBLE, 400A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OSJ400B4-280
Item Number OSJ400B4-280
Manufacturer ABB
Family Series ABB Disconnect Switches
Poles 3
Current Rating 400 A
Operator Type Pistol - Black
Mounting Panel
Approvals CSA, UL
Net Weight 27.7 lbs
Gross Weight 27.7003 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved