OSJF30B2A1-180
ABB Disconnect Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OSJF30B2A1-180

ABB Disconnect Switches
In stock
Item Number
OSJF30B2A1-180
MFG Item Number
OSJF30B2A1-180
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, Series
Item #
OSJF30B2A1-180
Disconnect Switch Kit, fusible, 30A,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OSJF30B2A1-180
Item Number OSJF30B2A1-180
Manufacturer ABB
Family Series ABB Disconnect Switches
Current Rating 30 A
Fusible Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved