The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
OT1200U03
ABB Disconnect Switches, SWITCHLINE Series
MFG Item Number
OT1200U03
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Disconnect Switches, SWITCHLINE Series
Disconnect Switch, 3-P, 1200A/600V,
SWITCHLINE Series Information
16~3150 Amps 600VAC Maximum UL E63822; CSA LR58247 2, 3, 4, 6, or 8 Poles DIN Rail, Door, or Base Mount ABB SwitchLine includes 16 different amperage sizes from 16A to 3150A. The basic construction provides flexibility, safety, and high performance in an extremely compact size. ABB Switchline is a perfect choice for all switching applications from industrial motor control to construction safety switches.
Broad Range of Accessories Available Mountable in Any Position Finger Proof for Improved Safety Wielded Contact Protection Flange, Side, or Thru‑Door Installation
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
OT1200U03
Item Number
OT1200U03
Manufacturer
ABB
Product Series
SWITCHLINE
Family Series
ABB Disconnect Switches, SWITCHLINE Series
Poles
3
Current Rating
1,200 A
Operator Type
Thru-Door
Mounting
Panel
UL Class
UL98
Fusible
No
Net Weight
37.88 lbs
Gross Weight
40.74 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved