OT125F4C
ABB Disconnect Switches, SWITCHLINE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OT125F4C

ABB Disconnect Switches, SWITCHLINE Series
In stock
Item Number
OT125F4C
MFG Item Number
OT125F4C
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, SWITCHLINE Series
Item #
OT125F4C
TRANSFER SWITCH

SWITCHLINE Series Information

  • 16~100 Amps
  • 600VAC Maximum
  • UL; CSA Approved
  • 3 or 4 Poles
  • Door Mounted
ABB SwitchLine non‑fusible transfer switches are available up to 100A. The basic construction provides flexibility, safety, and high performance in an extremely compact size. ABB Switchline is a perfect choice for all switching applications from industrial motor control to construction safety switches.

  • Broad Range of Accessories Available
  • Mountable in Any Position
  • Finger Proof for Improved Safety
  • Compact Size

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OT125F4C
Item Number OT125F4C
Manufacturer ABB
Product Series SWITCHLINE
Family Series ABB Disconnect Switches, SWITCHLINE Series
Poles 4
Enclosed No
Current Rating 125 A
Operator Type Pistol - Black
Mounting DIN, Panel
UL Class UL98
Max HP 230/240V 3PH 40 hp
Max HP 460/480V 3PH 75 hp
Max HP 600V 3PH 100 hp
Max HP 120V 1P 7.5 hp
Max HP 240V 1P 20 hp
Comments Change-Over/Transfer Switch, Direct Mounted Handle
Net Weight 2.55 lbs
Gross Weight 203 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved