OT30F3-F
ABB Disconnect Switches, SWITCHLINE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OT30F3-F

ABB Disconnect Switches, SWITCHLINE Series
In stock
Item Number
OT30F3-F
MFG Item Number
OT30F3-F
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, SWITCHLINE Series
Item #
OT30F3-F
DISCONNECT SWITCH, 3-P, 30A, NF, FLA

SWITCHLINE Series Information

  • 16~3150 Amps
  • 600VAC Maximum
  • UL E63822; CSA LR58247
  • 2, 3, 4, 6, or 8 Poles
  • DIN Rail, Door, or Base Mount
ABB SwitchLine includes 16 different amperage sizes from 16A to 3150A. The basic construction provides flexibility, safety, and high performance in an extremely compact size. ABB Switchline is a perfect choice for all switching applications from industrial motor control to construction safety switches.

  • Broad Range of Accessories Available
  • Mountable in Any Position
  • Finger Proof for Improved Safety
  • Wielded Contact Protection
  • Flange, Side, or Thru‑Door Installation

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OT30F3-F
Item Number OT30F3-F
Manufacturer ABB
Product Series SWITCHLINE
Family Series ABB Disconnect Switches, SWITCHLINE Series
Poles 3
Current Rating 30 A
Operator Type Flange
Mounting DIN, Panel
UL Class UL98
Max HP 230/240V 3PH 10 hp
Max HP 460/480V 3PH 20 hp
Max HP 600V 3PH 30 hp
Max HP 120V 1P 2 hp
Max HP 240V 1P 5 hp
Fusible No
Net Weight 0.0624 lbs
Gross Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved