OT60FT3
ABB Disconnect Switches, SWITCHLINE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OT60FT3

ABB Disconnect Switches, SWITCHLINE Series
In stock
Item Number
OT60FT3
MFG Item Number
OT60FT3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, SWITCHLINE Series
Item #
OT60FT3
Disconenct Switch, 3-P, 60A, NF,

SWITCHLINE Series Information

  • 16~3150 Amps
  • 600VAC Maximum
  • UL E63822; CSA LR58247
  • 2, 3, 4, 6, or 8 Poles
  • DIN Rail, Door, or Base Mount
ABB SwitchLine includes 16 different amperage sizes from 16A to 3150A. The basic construction provides flexibility, safety, and high performance in an extremely compact size. ABB Switchline is a perfect choice for all switching applications from industrial motor control to construction safety switches.

  • Broad Range of Accessories Available
  • Mountable in Any Position
  • Finger Proof for Improved Safety
  • Wielded Contact Protection
  • Flange, Side, or Thru‑Door Installation

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OT60FT3
Item Number OT60FT3
Manufacturer ABB
Product Series SWITCHLINE
Family Series ABB Disconnect Switches, SWITCHLINE Series
Poles 3
Current Rating 60 A
Operator Type Thru-Door
Mounting Door
UL Class UL98
Max HP 230/240V 3PH 20 hp
Max HP 460/480V 3PH 40 hp
Max HP 600V 3PH 40 hp
Max HP 120V 1P 3 hp
Max HP 240V 1P 7.5 hp
Fusible No
Net Weight 0.915 lbs
Gross Weight 0.96 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved