P14494-32
ABB Braking Resistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P14494-32

ABB Braking Resistors
In stock
Item Number
P14494-32
MFG Item Number
P14494-32
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Braking Resistors, Series
Item #
P14494-32
Dynamic Braking Resistor, 35 Ohms,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P14494-32
Item Number P14494-32
Manufacturer ABB
Family Series ABB Braking Resistors
Ohms 35 Ohm
Wattage 820 W
Nominal Height 5 "
Nominal Width 12 "
Nominal Depth 7 "
Net Weight 8.155 lbs
Gross Weight 8.91 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved