T4N250BW
ABB Circuit Breakers, Tmax T Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T4N250BW

ABB Circuit Breakers, Tmax T Series
In stock
Item Number
T4N250BW
MFG Item Number
T4N250BW
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Circuit Breakers, Tmax T Series
Item #
T4N250BW
Circuit Breaker, 3-P, 250A/600VAC

Tmax T Series Information

  • Branch Circuit Protector
  • UL 489 Listed E93565
  • 15 ~ 2500 Amps
  • 240/277/480/600Y VAC
  • 250/500/600 VDC
The Tmax T Series of circuit breakers from ABB offer a full range of molded case circuit breakers that meet the UL 489 and CSA C22.2 Standards. Covering current ratings between 15 A and 2500 A and interrupting ratings, at 480 V AC, up to 150 kA. A wide range of accessories will complete the installation including shunt trips, auxiliary contacts, undervoltage release, and more.


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T4N250BW
Item Number T4N250BW
Manufacturer ABB
Product Series Tmax T
Family Series ABB Circuit Breakers, Tmax T Series
Poles 3
Current Rating 250 A
Max Voltage 600 VAC
Protection Branch Circuit
Terminals Included Sold Separately
Trip Unit Electronic
Electronic Trip Unit LS/I
Mounting Panel
UL Standard 489
CSA Standard 22.2
IEC Standard EN60898/60947-2
Neutral Pole No
Neutral Protection No
100% Rated No
kAIC @ 240 VAC 65
kAIC @ 480 VAC 25
kAIC @ 600 VAC 18
kAIC @ 500 VDC 25
kAIC @ 600 VDC 16
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
Approvals CSA, IEC, UL
Gross Weight 8.39 lbs
Net Weight 6.46 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved