TA75DU42
ABB Overload Relays, TA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TA75DU42

ABB Overload Relays, TA Series
In stock
Item Number
TA75DU42
MFG Item Number
TA75DU42
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Overload Relays, TA Series
Item #
TA75DU42
Thermal Overload Relay, 29.0-42.0A,

TA Series Information

  • Bimetallic Amb. Compensated
  • Convertible Manual/Auto Reset
  • Setting Ranges Up To 310 Amps
  • Tripping Class 10A
  • UL; CSA Approvals
TA Series thermal overload relays are used in conjunction with ABB A Line contactors for the protection of motors having a nominal voltage of up to 600 VAC max per UL/CSA (690VAC and 800VDC per IEC). These relays are built to be self‑protecting in the event of an overload until the short circuit protection device is activated.

  • Trip Indication
  • Optional Remote Trip/Reset
  • Single Phase and Unbalance Protection
  • Variety of Accessories Available

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TA75DU42
Item Number TA75DU42
Manufacturer ABB
Product Series TA
Family Series ABB Overload Relays, TA Series
Current Setting Range 29-42 A
Poles 3
Output Contacts 1NO, 1NC
Trip Class Class 10
Reset Type Automatic, Manual
Connection Type Busbar
Ambient Temperature Range -13-131 °F
Approvals CSA, UL
Net Weight 0.7796 lbs
Gross Weight 0.79 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved