The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
TA80DU80
ABB Overload Relays, TA Series
Availability
Obsolete Item No Longer Available
Product Details
Overview
Overload Relays, TA Series
Overload Relay, 60-80A, class 10,
Bimetallic Amb. Compensated Convertible Manual/Auto Reset Setting Ranges Up To 310 Amps Tripping Class 10A UL; CSA Approvals TA Series thermal overload relays are used in conjunction with ABB A Line contactors for the protection of motors having a nominal voltage of up to 600 VAC max per UL/CSA (690VAC and 800VDC per IEC). These relays are built to be self‑protecting in the event of an overload until the short circuit protection device is activated.
Trip Indication Optional Remote Trip/Reset Single Phase and Unbalance Protection Variety of Accessories Available
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
TA80DU80
Item Number
TA80DU80
Manufacturer
ABB
Product Series
TA
Family Series
ABB Overload Relays, TA Series
Type
Bimetallic
Current Setting Range
60-80 A
Poles
3
Output Contacts
1NO, 1NC
Trip Class
Class 10
Reset Type
Automatic, Manual
Connection Type
Busbar
Ambient Temperature Range
-13-131 °F
Approvals
CSA, UL
Net Weight
0.8987 lbs
Gross Weight
0.901 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved