16000
ASI-Automation Systems Interco DIN Rail Interface Modules, IMRJ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

16000

ASI-Automation Systems Interco DIN Rail Interface Modules, IMRJ Series
In stock
Item Number
16000
MFG Item Number
16000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

DIN Rail Interface Modules, IMRJ Series
Item #
16000
RJ11Interface Module For Transition

IMRJ Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 16000
Item Number 16000
Manufacturer ASI-Automation Systems Interco
Product Series IMRJ
Family Series ASI-Automation Systems Interco DIN Rail Interface Modules, IMRJ Series
Connector Type RJ11
Wire Range 26-12 AWG
Current 2 A
Voltage 120 VAC
Marker Tags Yes
Net Weight 0.1 lbs
Gross Weight 0.19 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved