16023
ASI-Automation Systems Interconnect DIN Rail Interface Modules
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

16023

ASI-Automation Systems Interconnect DIN Rail Interface Modules
In stock
Item Number
16023
MFG Item Number
16023
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

DIN Rail Interface Modules, Series
Item #
16023
2 X 3 RJ45 Interface Module,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 16023
Item Number 16023
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect DIN Rail Interface Modules
Connector Type RJ45
Current 1 A
Voltage 24 VDC
Marker Tags No
Comments (6) RJ-45 (2x3)
Net Weight 0.175 lbs
Gross Weight 0.27 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved