ASIDIK1.5
ASI-Automation Systems Interconnect Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ASIDIK1.5

ASI-Automation Systems Interconnect Terminal Blocks
In stock
Item Number
ASIDIK1.5
MFG Item Number
ASIDIK1.5
ASIDIK1.5 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
ASIDIK1.5
DIN Rail Mount Three-Wire Sensor

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ASIDIK1.5
Item Number ASIDIK1.5
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminal Blocks
Type Three Level Sensor Block
Number of Circuits 3
Spacing 6 mm
UL Current 15 A
UL Voltage 300 VAC
Max UL Wire Size (AWG) 14 AWG
Color Gray
Wire Entry Position Side
Mounting Type DIN Rail
Sensor Block Indicator None
Approvals UL
Test Socket(s) No
RoHS Yes
Partition No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved