The store will not work correctly when cookies are disabled.
ASIDIK1.5LA24GNOM
ASI-Automation Systems Interconnect Terminal Blocks
In stock
Item Number
ASIDIK1.5LA24GNOM
MFG Item Number
ASIDIK1.5LA24GNOM
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
DIN Rail Mount Three-Wire Sensor
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ASIDIK1.5LA24GNOM |
Item Number |
ASIDIK1.5LA24GNOM |
Manufacturer |
ASI-Automation Systems Interconnect |
Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
Type |
Three Level Sensor Block |
Number of Circuits |
3 |
Spacing |
6 mm |
UL Current |
15 A |
UL Voltage |
300 VAC |
Max UL Wire Size (AWG) |
14 AWG |
Color |
Gray |
Wire Entry Position |
Side |
Mounting Type |
DIN Rail |
Sensor Block Indicator |
Green 24 V LED |
Approvals |
UL |
Test Socket(s) |
No |
RoHS |
Yes |
Partition |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved