ASIUK5HESI
ASI-Automation Systems Interconnect Terminal Blocks, ASIUK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ASIUK5HESI

ASI-Automation Systems Interconnect Terminal Blocks, ASIUK Series
In stock
Item Number
ASIUK5HESI
MFG Item Number
ASIUK5HESI
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, ASIUK Series
Item #
ASIUK5HESI
Lever Style Fuse DIN Rail Mount

ASIUK Series Information

  • 300 ‑ 600 Volts AC
  • 10‑150 Amps
  • Control wiring blocks have ability to use a low‑cost plug‑in jumper
The ASIUK series of IEC terminal block family that is totally compatible with manufacturers such as Pheonix Contact. The ASIUK terminal blocks feature the same quality design features and materials of the popular UK and UKN series including UL94 V0 housings, nickel plated copper alloy metal bodies and plated high tensile alloy crews. Accessories are interchangeable and the costs associated with using another brand are eliminated.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ASIUK5HESI
Item Number ASIUK5HESI
Manufacturer ASI-Automation Systems Interconnect
Product Series ASIUK
Family Series ASI-Automation Systems Interconnect Terminal Blocks, ASIUK Series
Number of Circuits 1
Spacing 8.2 mm
UL Current 6.3 A
UL Voltage 660 VAC
Max UL Wire Size (AWG) 10 AWG
Color Gray
Wire Entry Position Side
Mounting Type DIN Rail
Fuse Size 5 x 20 mm
Sensor Block Indicator None
Approvals UL
Test Socket(s) No
RoHS Yes
Partition No
Net Weight 0.0395 lbs
Gross Weight 0.0395 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved