NDB2-63C6-1
ASI-Automation Systems Interconnect Circuit Breakers, NDB2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NDB2-63C6-1

ASI-Automation Systems Interconnect Circuit Breakers, NDB2 Series
In stock
Item Number
NDB2-63C6-1
MFG Item Number
NDB2-63C6-1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, NDB2 Series
Item #
NDB2-63C6-1
60 Amp Miniature Circuit Breaker,

NDB2 Series Information

  • 300% Factory Tested for Guaranteed Quality and Reliability
  • Screw Clamp, Shock‑Proof Wire Terminations
  • Industry Standard Trip Curves B, C, and D
  • 1, 2, and 3‑Pole Versions Available
  • Standard 35mm DIN Rail Mounting
  • Visual Trip Indicator, Red ‑ On
  • Numerous Accessories Available
  • UL1077 Recognized
The NDB2 series of miniature circuit breakers from ASI are UL 1077 recognized, for use in circuits where supplementary protection is allowed and required. At only 18mm wide the NDB2 MCBs can be used in most applications and are an ideal drop‑in replacement to existing circuit breakers. The robust design of the NDB2 features a 10 kA interrupt capacity which exceeds that offered by other manufacturers by as much as double the capacity. To insure quality and long term reliability all NDB2 circuit breakers are tested 3 times at 100% before ever leaving the factory.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NDB2-63C6-1
Item Number NDB2-63C6-1
Manufacturer ASI-Automation Systems Interconnect
Product Series NDB2
Family Series ASI-Automation Systems Interconnect Circuit Breakers, NDB2 Series
Poles 1
Current Rating 6 A
Max Voltage 480 VAC
Protection Supplemental
Trip Curve C
Terminals Included Line and Load
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
UL Standard 1077
IEC Standard 60898
Neutral Pole No
kAIC @ 240 VAC 10
kAIC @ 480 VAC 10
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release No
Alarm Switch Optional
Busbar Optional
Approvals CE, TUV, UL
RoHS Yes
Net Weight 0.25 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved