PP2RJ45NL
ASI-Automation Systems Interco Remote Access Interfaces, RJ45 Double Socket Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PP2RJ45NL

ASI-Automation Systems Interco Remote Access Interfaces, RJ45 Double Socket Series
In stock
Item Number
PP2RJ45NL
MFG Item Number
PP3RJ45NL
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Remote Access Interfaces, RJ45 Double Socket Series
Item #
PP2RJ45NL
Waterproof Rj45 Connector, 22 mm

RJ45 Double Socket Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PP3RJ45NL
Item Number PP2RJ45NL
Manufacturer ASI-Automation Systems Interco
Product Series RJ45 Double Socket
Family Series ASI-Automation Systems Interco Remote Access Interfaces, RJ45 Double Socket Series
Number of Outlets None
Number of Connectors RJ45
GFCI No
Circuit Breaker No
Housing Design Bulkhead Housing
IP Rating IP67
Net Weight 0.06 lbs
Gross Weight 0.06 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved