QY113DMU230
ASI-Automation Systems Interconnect Circuit Breakers, QY Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

QY113DMU230

ASI-Automation Systems Interconnect Circuit Breakers, QY Series
In stock
Item Number
QY113DMU230
MFG Item Number
QY113DMU230
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, QY Series
Item #
QY113DMU230
30 Amp, 1 Pole Miniature DC Circuit

QY Series Information

  • Busbar and Lockout/Tagout Accessories Available
  • Finger Safe Screw Clamp Terminals
  • Line and Load Terminals Included
  • Compact, Space Saving Design
  • DIN Rail Mounting
  • 1 to 50 Amps
The QY series of MCBs from ASI are approved for branch circuit protection, and at only 13mm wide the QY series of UL 489 listed circuit breakers are some of the highest density MCBs of their type on the market. The QY series is DC rated, and are only available in single pole models. Current ratings range from 1 to 50 Amps. Accessories such as busbars and lockout/tagout adapters are available for use with the QY series.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number QY113DMU230
Item Number QY113DMU230
Manufacturer ASI-Automation Systems Interconnect
Product Series QY
Family Series ASI-Automation Systems Interconnect Circuit Breakers, QY Series
Poles 1
Current Rating 30 A
Max Voltage 80 VDC
Protection Branch Circuit
Trip Curve KM
Terminals Included Line and Load
Trip Unit Fixed Hydraulic / Fixed Magnetic
Mounting DIN Rail
UL Standard 489A
Neutral Pole No
kAIC @ 60 VDC 10
Terminal Type Screw
Auxiliary Switch No
Shunt Trip No
Undervoltage Release No
Alarm Switch No
Busbar Optional
Approvals UL
RoHS Yes
Net Weight 0.225 lbs
Gross Weight 0.225 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved