The store will not work correctly when cookies are disabled.
XCSF120CP
ASI-Automation Systems Interconnect Power Supplies
MFG Item Number
XCSF120CP
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
24 Vdc Power Supply DIN Rail, 5 Amp,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
XCSF120CP |
Item Number |
XCSF120CP |
Manufacturer |
ASI-Automation Systems Interconnect |
Family Series |
ASI-Automation Systems Interconnect Power Supplies |
Power |
120 W |
Nominal Input Voltage (AC) |
120 VAC, 208 VAC, 240 VAC |
Input Voltage (AC) |
90-264 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
23-27.5 VDC |
Output Current |
5 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
Yes |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
Yes |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
86 % |
Operating Temperature |
-4-140 °F |
Approvals |
CE, cULus, cURus, UL508, UL60950 |
RoHS |
Yes |
Net Weight |
1.015 lbs |
Gross Weight |
1.17 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved