365M300Q30PX
ATC-Automatic Timing & Control Timers, 365M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

365M300Q30PX

ATC-Automatic Timing & Control Timers, 365M Series
In stock
Item Number
365M300Q30PX
MFG Item Number
365M-300-Q-30-PX
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Timers, 365M Series
Item #
365M300Q30PX
Timer W/Mem 120VAC

365M Series Information

  • EPROM Memory
  • Magnetic Latching Relay
  • Delayed & Instantaneous DPDT Contacts
  • Switch Selectable SEC, MIN or HR Ranges
  • Nine Ranges 0 to 9.99, 99.9 or 999
  • High Accuracy & Noise Immunity
  • Easy Plug‑In Housing
  • High Intensity Blue Fluorescent Display
  • Fully Gasketed and O‑ring sealed to be dust and water‑tight
  • Timeup or Timedown Display Operation
  • 50 or 60 Hz Operation Self‑Adjusting
Packaged in a 72mm2 DIN housing,the ATC 365M is a true plug‑in timer that can be replaced in seconds without disturbing the mounting housing or field wiring.Machine and process downtime is kept to a minimum.The 365M is also fully gasketed and O‑ring sealed to be dust tight.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 365M-300-Q-30-PX
Item Number 365M300Q30PX
Manufacturer ATC-Automatic Timing & Control
Product Series 365M
Family Series ATC-Automatic Timing & Control Timers, 365M Series
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Mounting Through Panel
Number of Digits 3
Time Format Hours:Minutes:Seconds
Display Type LED
Termination Screw
Output (1) DPDT Relay Form C
Indicator Light No
Approvals UR
Net Weight 1.375 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved