376B200Q50RX
ATC-Automatic Timing & Control Timers, 376B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

376B200Q50RX

ATC-Automatic Timing & Control Timers, 376B Series
In stock
Item Number
376B200Q50RX
MFG Item Number
376B-200-Q-50-R-X
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Timers, 376B Series
Item #
376B200Q50RX
Coun 120V 2 Preset Rly Outp Qsip

376B Series Information

  • 6 Digit Count Display
  • Single Preset, Dual Preset, Batch Counting Modes
  • Interval Counting Mode with Separate Start
  • Count with Inhibit Mode
  • Internal Totalizing Counter
  • Prescaler 0.00001 to 9.99999
  • 6 Decimal Point Positions
  • High Intensity Blue V‑F Display
  • Easy English Language Operator Prompts
  • 72mm2 Panel ‑ Dust, Water Tight
  • 4 Snap‑Action Keys
  • Plug‑in Housing (Quick Replacement)
  • Sinking, Sourcing, TTL Inputs
  • Single, Bidirectional, and Quadrature (X1, X2, X4) Counting
  • Relay or Transistor Outputs
  • Outputs Latched, Timed, or Off at Presets
  • Regulated 12 VDC Aux. Power Supply
The 376B is available as a SINGLE PRESET or a DUAL PRESET COUNTER.The Dual Preset Counter can be set as a Batch Counter.Both the Single Preset and the Dual Preset versions have an internal Totalizing Counter which will accumulate counts over numerous cycles.The 376B can be set up for Interval Counting Mode using a separate start signal,and can also be set up for count with Inhibit Mode.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 376B-200-Q-50-R-X
Item Number 376B200Q50RX
Manufacturer ATC-Automatic Timing & Control
Product Series 376B
Family Series ATC-Automatic Timing & Control Timers, 376B Series
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Number of Digits 8
Time Format Seconds
Display Type VFD
Termination Screw
Output Relay
Indicator Light Yes
Memory EEPROM
Approvals CE, UR
Net Weight 1.47 lbs
Gross Weight 0.47 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved