407C-100-E-3-X
ATC-Automatic Timing & Control Timers, 407C Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

407C-100-E-3-X

ATC-Automatic Timing & Control Timers, 407C Series
In stock
Item Number
407C-100-E-3-X
MFG Item Number
407C-100-E-3-X
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Timers, 407C Series
Item #
407C-100-E-3-X
1/16 DIN Multi-mode Timer

407C Series Information

  • Selectable ON‑Delay/OFF‑Delay/Interval Timing Modes
  • Separate Start Input
  • Output Contacts rated 10A at 120/240 VAC and 30 VDC
  • Six Timing Ranges in a single unit
  • 1 and 10 SEC, MIN, and HRS 5 and 50 SEC, MIN, and HRS
  • Universal Power Supply; 24‑240 VAC and 24 VDC
  • 48mm2 DIN Standard housing
  • Large and easy to read dial shows decimal points
  • Round (octal) socket mount or mount in panel cutout
  • Range and Mode select are tamper proof when panel mounted
  • Unique flashing cycle progress indication

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 407C-100-E-3-X
Item Number 407C-100-E-3-X
Manufacturer ATC-Automatic Timing & Control
Product Series 407C
Family Series ATC-Automatic Timing & Control Timers, 407C Series
Operating Voltage 12 VDC
Nominal Voltage 12 VDC
Mounting Plug-In
Number of Digits Analog
Time Format Hours:Minutes:Seconds
Display Type Dial
Termination 11 Pin
Output (1) DPDT Relay
Indicator Light Yes
Approvals CE, UR
Net Weight 0.3125 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved