425A300Q10XX
ATC-Automatic Timing & Control Timers, 425A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

425A300Q10XX

ATC-Automatic Timing & Control Timers, 425A Series
In stock
Item Number
425A300Q10XX
MFG Item Number
425A-300-Q-10-X-X
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Timers, 425A Series
Item #
425A300Q10XX
Digital Display Timer

425A Series Information

  • Easy‑To‑Read High Intensity Green LED Display
  • Timing From .01 SEC to 999 Hrs in One Unit
  • Switch Selectable Timing Ranges Are Tamper Proof When Panel Mounted
  • Timing LED Indicates Output Relay Status
  • Time Preset Can Be Adjusted While Timing
  • EEPROM memory Option Standard Feature
  • Passes NEMA Showering Arc Noise Test
  • Panel Mounting or 8‑pin Octal Plug‑in mounting
  • Timing Up to or Down From the Set Point

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 425A-300-Q-10-X-X
Item Number 425A300Q10XX
Manufacturer ATC-Automatic Timing & Control
Product Series 425A
Family Series ATC-Automatic Timing & Control Timers, 425A Series
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Mounting Plug-In, Through Panel
Number of Digits 3
Time Format Hours:Minutes:Seconds
Display Type LED
Termination 8 Pin
Output (1) DPDT Relay
Indicator Light Yes
Memory EEPROM
Approvals CE, CSA, UR
Net Weight 0.3125 lbs
Gross Weight 0.3125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved