765-8-1000
ATC-Automatic Timing & Control Counters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

765-8-1000

ATC-Automatic Timing & Control Counters
In stock
Item Number
765-8-1000
MFG Item Number
765-8-1000
Availability

Obsolete Item No Longer Available

Product Details

Overview

Counters, Series
Item #
765-8-1000
Model 765 Mini-Sequencer

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 765-8-1000
Item Number 765-8-1000
Manufacturer ATC-Automatic Timing & Control
Family Series ATC-Automatic Timing & Control Counters
Nominal Voltage 120 VAC
Voltage 120 VAC
Outputs (8) Relay
Display Type LCD
Display Size 1 Line, 4.5 Digit
Display Range 0.01-999.9
Functions Counter, Timer
Termination Screw Terminals
Mounting Surface Mount
Approvals UR
Net Weight 1.64 lbs
Gross Weight 1.875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved