ATC550S00000
ATC-Automatic Timing & Control Controllers, 550 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ATC550S00000

ATC-Automatic Timing & Control Controllers, 550 Series
In stock
Item Number
ATC550S00000
MFG Item Number
ATC550-S00000
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Controllers, 550 Series
Item #
ATC550S00000
Economic On/Off PID Controller

550 Series Information

  • Dual Display,4 digit,7 segment LED
  • TC/RTD
  • PID ON/OFF Control
  • 2 Setpoints
  • C/F selectable
  • Field selectable Control Output (Relay or SSR)
  • Auxiliary Output:Relay / SSR
  • Easy to Use

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ATC550-S00000
Item Number ATC550S00000
Manufacturer ATC-Automatic Timing & Control
Product Series 550
Family Series ATC-Automatic Timing & Control Controllers, 550 Series
Output Relay
Approvals CE, UR
Comments IP65 for faceplate
Net Weight 0.3125 lbs
Gross Weight 0.375 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved