ALRB-006LWE
Acme Electric Line Reactors, ALR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ALRB-006LWE

Acme Electric Line Reactors, ALR Series
In stock
Item Number
ALRB-006LWE
MFG Item Number
ALRB006LWE
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Line Reactors, ALR Series
Item #
ALRB-006LWE
Reactor, 6A, 3.676mH, 3Ph, N3R

ALR Series Information

  • 3% & 5% Impedance units
  • Reduction of harmonic distortion
  • 2~600 Amps
  • 208,240, 480 and 600 volts
  • Finger safe terminal blocks up to 60 HP
ALR series line reactors protect your sensitive equipment from harmful line disturbances. AC line reactors help prevent equipment failure and downtime, and can add years to the life of your equipment. Designed to protect DC motor drives, AC variable frequency drives and the motors they power. AC line reactors allow Acme to augment the Drive Isolation Transformer package to offer both line and load power quality protection for a wide range of applications. ALR series line reactors feature flexible design and ease of installation for use in a variety of applications such as paper machines, process lines, press controls and drive systems, along with tube mills and other sophisticated process equipment. These applications are found in such industries as food and beverage, paper, packaging systems and printing.
  • UR and cUR Recognized
  • CE Marked

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ALRB006LWE
Item Number ALRB-006LWE
Manufacturer Acme Electric
Product Series ALR
Family Series Acme Electric Line Reactors, ALR Series
Phase 3
Enclosed Unit Yes
Current Rating 6 A
Inductance 0.003676 H
Impedance @ 240 VAC 6 %
HP @ 480 VAC 3 hp
Impedance @ 480 VAC 3 %
Impedance @ 600 VAC 2.4 %
Terminals Wire Leads
Mounting Surface
NEMA Rating NEMA 3R
Approvals CE, cUL, cUR, UL, UR
Net Weight 10 lbs
Gross Weight 10 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved