T-2-53007-S
Acme Electric Transformers, T Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T-2-53007-S

Acme Electric Transformers, T Series
In stock
Item Number
T-2-53007-S
MFG Item Number
T253007S
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, T Series
Item #
T-2-53007-S
Transformer, 250VA, 1Ph, Enclosed,

T Series Information

  • General Purpose Transformer‑Dry Type
  • UL Listed
  • 1 Phase, 3 Phase
  • Housed in NEMA 3R Enclosures
  • Resin Encapsulation Keeps Out Moisture and Dirt
Ideal for indoor use, T Series Dry Type Distribution Transformers are ideal for many industrial settings and have a long life. By being closer to the load, T Series can minimize line losses. Its resin encapsulation yields an elimination of corrosion. Single phase are available in up to 25 kVA, or 250 kVA for shielded applications. Three phase are available up to 75 kVA, or 1000 kVA for shielded applications. T Series would be effective in hospitals, theaters, educational facilities, office buildings, or any other similar applications. The shielded versions can handle harsher conditions, such as in chemical facilities or water treatment plants.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T253007S
Item Number T-2-53007-S
Manufacturer Acme Electric
Product Series T
Family Series Acme Electric Transformers, T Series
Phase 1
Type Distribution
VA Rating 250 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Wall
NEMA Rating NEMA 3R
Insulation Class Class F
Temperature Rise (F) 239 °F
Approvals CSA, UL
Net Weight 10 lbs
Gross Weight 10.685 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved