T-2-53013-4S
Acme Electric Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T-2-53013-4S

Acme Electric Transformers
In stock
Item Number
T-2-53013-4S
MFG Item Number
T2530134S
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Series
Item #
T-2-53013-4S
Transformer, 3KVA, 1Ph, N3R Encl,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T2530134S
Item Number T-2-53013-4S
Manufacturer Acme Electric
Family Series Acme Electric Transformers
Phase 1
Type Autotransformer
VA Rating 3,000 VA
Primary Voltage 240 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Mounting Wall
Approvals CSA, UL
Net Weight 55 lbs
Gross Weight 55 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved