The store will not work correctly when cookies are disabled.
T3045K0044B
Acme Electric Transformers
MFG Item Number
T3045K0044B
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
DOE:3PH 45 KVA 240-208Y/120
Specifications
Specifications
Ships Factory Direct |
Yes |
Manufacturer Part Number |
T3045K0044B |
Item Number |
T3045K0044B |
Manufacturer |
Acme Electric |
Family Series |
Acme Electric Transformers |
Phase |
3 |
Type |
Dry Sealed |
VA Rating |
45,000 VA |
Primary Voltage |
240 V |
Secondary Voltage |
120 V, 208 V |
Enclosed |
Yes |
Mounting |
Floor |
NEMA Rating |
NEMA 3R |
Approvals |
CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
441 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved