TB1-81144
Acme Electric Transformers, TB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TB1-81144

Acme Electric Transformers, TB Series
In stock
Item Number
TB1-81144
MFG Item Number
TB181144
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Transformers, TB Series
Item #
TB1-81144
Transformer, 150 VA,

TB Series Information

Acme's TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized...without sacrificing secondary voltage stability beyond practical limits. Acme's TB Series transformers are dry‑type, step‑down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.

Voltage regulation of Acme's TB Series transformers exceeds standards recommended by the National Electrical Manufacturers Association. Secondary circuit voltage drop between no‑load and momentary overload remains exceptionally low. This excellent secondary circuit voltage regulation assures reliable operation of electromagnetic components and may permit the use of a smaller and less expensive industrial control transformer.

Applications:
  • Motor Starters
  • Contactors
  • Solenoids
  • Timer Circuits
  • Relays
  • Control Panels
  • Robotics

  • Videos

    Specifications

    Specifications
    Ships Factory Direct No
    Manufacturer Part Number TB181144
    Item Number TB1-81144
    Manufacturer Acme Electric
    Product Series TB
    Family Series Acme Electric Transformers, TB Series
    Phase 1
    VA Rating 150 VA
    Primary Voltage 120 V, 240 V
    Secondary Voltage 12 V, 24 V
    Enclosed No
    Primary Fuseholder Not Available
    Secondary Fuseholder Not Available
    Termination Screw Terminals
    Terminal Covers No
    Insulation Class Class B
    Temperature Rise (F) 176 °F
    Approvals CSA, UL
    Net Weight 6 lbs
    Gross Weight 6 lbs
    © Copyright 2023 Galco Industrial Electronics, All Rights Reserved