JAG-343-30
Adalet Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

JAG-343-30

Adalet Fittings
In stock
Item Number
JAG-343-30
MFG Item Number
42052
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
JAG-343-30
FITTING USED FOR TERMINATING

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 42052
Item Number JAG-343-30
Manufacturer Adalet
Family Series Adalet Fittings
Conduit/Cable Type Metal Clad Cable
Connection Type Compression
Angle Straight
Trade Size 3 "
Hub Size 3 "
Cable Opening Min. 3.26 "
Cable Opening Max 3.43 "
Material Aluminum Alloy
Composition Metallic
Hazardous Rated No
Approvals CSA, UL
Net Weight 2.82 lbs
Gross Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved