CL40FRB-A
Advanced Devices (Marinco) Connectors, CL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CL40FRB-A

Advanced Devices (Marinco) Connectors, CL Series
In stock
Item Number
CL40FRB-A
MFG Item Number
CL40FRB-A
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, CL Series
Item #
CL40FRB-A
RECEPTACLE, 2/0 - 4/0 AWG, FEMALE,

CL Series Information

  • 400 Amps
  • 600 VAC
  • UL and cUL Listed
  • Brass Contacts
CL Series cam devices use a unique design that is easily field‑assembled with simple hand tools and offer superior durability and safety. Built with brass contacts as standard, the CL Series offers universal strain relief for all wire gauges. One housing fits #6 ‑ 4/0 cable. UL and cUL listed. All Marinco CL Series, CLS Series and CLM Series products mate precisely with all other manufacturers' cam products.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CL40FRB-A
Item Number CL40FRB-A
Manufacturer Advanced Devices (Marinco)
Product Series CL
Family Series Advanced Devices (Marinco) Connectors, CL Series
Connection Description Female
Current Rating 400 A
Voltage 600 VAC
Cable Size 2/0-4/0
Cable Attachment Method Double Set Screw
Insulator Material Nylon
Connector Color Black
NEMA Rating NEMA 1
Cable Size (AWG) 00 AWG, 000 AWG, 0000 AWG
Interlock Switch No
Approvals cUL, UL
RoHS ,Panel Mount
Comments Panel Mount
Net Weight 0.715 lbs
Gross Weight 0.715 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved