CL40FC-E
Advanced Devices (Marinco) Connectors, CL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CL40FC-E

Advanced Devices (Marinco) Connectors, CL Series
In stock
Item Number
CL40FC-E
MFG Item Number
CL40FC-E
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, CL Series
Item #
CL40FC-E
CAP, FEMALE, W/20in. LANYARD, GRN

CL Series Information

  • 400 Amps
  • 600 VAC
  • UL and cUL Listed
  • Brass Contacts
CL Series cam devices use a unique design that is easily field‑assembled with simple hand tools and offer superior durability and safety. Built with brass contacts as standard, the CL Series offers universal strain relief for all wire gauges. One housing fits #6 ‑ 4/0 cable. UL and cUL listed. All Marinco CL Series, CLS Series and CLM Series products mate precisely with all other manufacturers' cam products.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CL40FC-E
Item Number CL40FC-E
Manufacturer Advanced Devices (Marinco)
Product Series CL
Family Series Advanced Devices (Marinco) Connectors, CL Series
Connection Type Protective Cap
Connection Description Female w/ Lanyard
Insulator Material Thermoplastic Elastomer (TPE)
Connector Color Green
NEMA Rating NEMA 3R
Interlock Switch No
Net Weight 0.09 lbs
Gross Weight 0.09 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved