CLM2M-B
Advanced Devices (Marinco) Connectors, CLM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CLM2M-B

Advanced Devices (Marinco) Connectors, CLM Series
In stock
Item Number
CLM2M-B
MFG Item Number
CLM2M-B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, CLM Series
Item #
CLM2M-B
Male Plug,600V,150A,White,

CLM Series Information

  • 150 Amps
  • 600 VAC
  • Wire Sizes 2~8
  • Available in Many Different Colors
The CLM "Mini" Series includes an exclusive double set screw connection and offers all the weather tight features of the CLS Series. The connector's wire pocket accepts #8 to #2 Type W cable, and is specifically engineered and manufactured for loads to 150A. All Marinco CL Series, CLS Series and CLM Series products mate precisely with all other manufacturers' cam products.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CLM2M-B
Item Number CLM2M-B
Manufacturer Advanced Devices (Marinco)
Product Series CLM
Family Series Advanced Devices (Marinco) Connectors, CLM Series
Connection Type Plug
Connection Description Male
Current Rating 150 A
Voltage 600 VAC
Cable Size #8-#2
Cable Attachment Method Double Set Screw
Insulator Material Thermoplastic Elastomer (TPE)
Connector Color White
NEMA Rating NEMA 3R
Cable Size (AWG) 2 AWG, 3 AWG, 4 AWG, 5 AWG, 6 AWG, 7 AWG, 8 AWG
Interlock Switch No
Approvals CSA, UL
Net Weight 0.18 lbs
Gross Weight 0.18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved