CLS40FB-A
Advanced Devices (Marinco) Connectors, CLS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CLS40FB-A

Advanced Devices (Marinco) Connectors, CLS Series
In stock
Item Number
CLS40FB-A
MFG Item Number
CLS40FB-A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, CLS Series
Item #
CLS40FB-A
CAM LOCK, 4/0- 2/0 AWG, FEMALE END

CLS Series Information

  • 400 Amps
  • 600 VAC
  • NEMA 3R and NEMA 4 Rated
  • Available in Many DIfferent Colors
CLS Series inline connectors have a non‑conductive retaining screw which passes through the metal contact and fastens at both ends to the retaining ring, providing maximum resistance to excessive torque loading. Constructed of weatherproof materials, products are UL listed and CSA certified. NEMA 3R and NEMA 4 rated for wet locations. All Marinco CL Series, CLS Series and CLM Series products mate precisely with all other manufacturers' cam products.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CLS40FB-A
Item Number CLS40FB-A
Manufacturer Advanced Devices (Marinco)
Product Series CLS
Family Series Advanced Devices (Marinco) Connectors, CLS Series
Connection Type Plug
Connection Description Female
Current Rating 400 A
Voltage 600 VAC
Cable Size 2/0-4/0
Cable Attachment Method Double Set Screw
Insulator Material Thermoplastic Elastomer (TPE)
Connector Color Black
NEMA Rating NEMA 3R, NEMA 4
Cable Size (AWG) 00 AWG, 000 AWG, 0000 AWG
Interlock Switch No
Approvals CSA, UL
Net Weight 0.685 lbs
Gross Weight 0.685 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved