AM1PB
Allied Moulded Products Enclosures, AM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AM1PB

Allied Moulded Products Enclosures, AM Series
In stock
Item Number
AM1PB
MFG Item Number
AM1PB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, AM Series
Item #
AM1PB
Enclosure

AM Series Information

  • NEMA Types 4, 4X, 12
  • UL 508 Types 1, 2, 3, 3R, 4, 4X, 12, 13
  • Variety of Sizes and Configurations
  • Continuous Stainless Steel Hinge
  • UV Stabilized for Outdoor Use
  • Temperature Resistant
AM Series boxes are designed to insulate and protect controls and components in both indoor and outdoor applications and are especially well suited for high temperature or corrosive environments. They feature flat covers with a variety of latching options that allow you to provide the level of security or ease of access needed for each application. The AM Series offers a wide variety of sizes and configurations, including: Small junction boxes, Inline pushbutton enclosures in one, two, or three hole configurations and two hole sizes, Standard JIC size enclosures.

Suitable applications for the AM Series include: Electrical junctions, Terminal wiring, Electrical and electronic controls, instruments, components, housing pushbuttons, switches, and other devices.

  • Non‑corrosive
  • Non‑conductive
  • Fire‑resistant
  • CSA certified
  • Compliant with RoHS directive

Videos

Specifications

Specifications
Nominal Depth 4 "
Ships Factory Direct No
Manufacturer Part Number AM1PB
Item Number AM1PB
Manufacturer Allied Moulded Products
Product Series AM
Family Series Allied Moulded Products Enclosures, AM Series
Material Fiberglass
Composition Non-Metallic
Number of Holes 1
Hole Size (mm) 30 mm
Cover Design Lift-Off Cover
Latching Mechanism Screws
Approvals CSA, cULus
RoHS Yes
Net Weight 2 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved