AM24240RL
Allied Moulded Products Enclosures, Control Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AM24240RL

Allied Moulded Products Enclosures, Control Series
In stock
Item Number
AM24240RL
MFG Item Number
AM24240RL
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Control Series
Item #
AM24240RL
Enclosure, 24.00in.Hx24.00in.Wx10.13in.D

Control Series Information

  • NEMA Types 4, 4X, 12
  • UL 508 Type 1, 2, 3, 3R, 4, 4X, 12, 13
  • 304 Stainless Steel Hardware and Mounting Feet
  • Raised Cover for Additional Depth
  • Compliant with RoHS Directive
The larger Control Series offers standard features as well as full panel access and all usable panel space. In addition, the standard grey cover is available with or without a full‑length polycarbonate viewing window. Other options include removable aluminum deadfront panel and back panels.

Control Series enclosures insulate and protect controls and components against the toughest elements in the harshest environments. Available in popular larger sizes and depths and with standard stainless steel hinges and latches.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AM24240RL
Item Number AM24240RL
Manufacturer Allied Moulded Products
Product Series Control
Family Series Allied Moulded Products Enclosures, Control Series
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Latch
Panel Included No
NEMA Rating NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3
Nominal Height 24 "
Nominal Width 24 "
Nominal Depth 10 "
Approvals cULus
RoHS Yes
Net Weight 26 lbs
Gross Weight 28 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved