AMHMI142HTP
Allied Moulded Products Enclosures, AMHMI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AMHMI142HTP

Allied Moulded Products Enclosures, AMHMI Series
In stock
Item Number
AMHMI142HTP
MFG Item Number
AMHMI142HTP
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, AMHMI Series
Item #
AMHMI142HTP
HMI Cover, 13.95in.Hx12.07in.Wx0.96in.D,

AMHMI Series Information


Specifications

Specifications
Manufacturer Part Number AMHMI142HTP
Item Number AMHMI142HTP
Manufacturer Allied Moulded Products
Product Series AMHMI
Family Series Allied Moulded Products Enclosures, AMHMI Series
Material Polycarbonate
Composition Non-Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Snap Latch
Approvals CE, CSA
RoHS Yes
Net Weight 0 lbs
Gross Weight 5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved