AMHS200
Allied Moulded Products Fittings, ULTRAPLUG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AMHS200

Allied Moulded Products Fittings, ULTRAPLUG Series
In stock
Item Number
AMHS200
MFG Item Number
AMHS200
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, ULTRAPLUG Series
Item #
AMHS200
Hole Plug, 2in.NPT/2.469in., NEMA

ULTRAPLUG Series Information

  • Low Profile Interior Nut and Exterior Plug Saves Valuable Panel Space
  • Designed for Use with All Metallic and Nonmetallic Enclosure Materials
  • Molded Material of Construction for a Wide Range of Chemical Compatible Applications
  • Plug Fits Wide Range of Hole Sizes without the Use of Restrictive Hole Centering Spacers
  • Self Centering, Anti‑Rotational Design One Person Plug Assembly and No‑Tools Tightening


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AMHS200
Item Number AMHS200
Manufacturer Allied Moulded Products
Product Series ULTRAPLUG
Family Series Allied Moulded Products Fittings, ULTRAPLUG Series
Connection Type Knockout
Trade Size 2 "
Material Polycarbonate
Composition Non-Metallic
Mounting Twist-Lock
Max NEMA Rating NEMA 1, NEMA 12, NEMA 3R, NEMA 4, NEMA 4X
Approvals CSA, UL
Net Weight 0.13 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved