The store will not work correctly when cookies are disabled.
AMHS300
Allied Moulded Products Fittings, ULTRAPLUG Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Fittings, ULTRAPLUG Series
Hole Plug, 3in.NPT/3.594in., NEMA
ULTRAPLUG Series Information
- Low Profile Interior Nut and Exterior Plug Saves Valuable Panel Space
- Designed for Use with All Metallic and Nonmetallic Enclosure Materials
- Molded Material of Construction for a Wide Range of Chemical Compatible Applications
- Plug Fits Wide Range of Hole Sizes without the Use of Restrictive Hole Centering Spacers
- Self Centering, Anti‑Rotational Design One Person Plug Assembly and No‑Tools Tightening
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
AMHS300 |
Item Number |
AMHS300 |
Manufacturer |
Allied Moulded Products |
Product Series |
ULTRAPLUG |
Family Series |
Allied Moulded Products Fittings, ULTRAPLUG Series |
Connection Type |
Knockout |
Trade Size |
3 " |
Material |
Polycarbonate |
Composition |
Non-Metallic |
Mounting |
Twist-Lock |
Max NEMA Rating |
NEMA 1, NEMA 12, NEMA 3R, NEMA 4, NEMA 4X |
Approvals |
CSA, UL |
Net Weight |
0.215 lbs |
Gross Weight |
0.209 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved