AMHS350-GY
Allied Moulded Products Fittings, ULTRAPLUG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AMHS350-GY

Allied Moulded Products Fittings, ULTRAPLUG Series
In stock
Item Number
AMHS350-GY
MFG Item Number
AMHS350-GY
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, ULTRAPLUG Series
Item #
AMHS350-GY
Hole Plug, 3-1/2in.NPT/4.125in., NEMA

ULTRAPLUG Series Information

  • Low Profile Interior Nut and Exterior Plug Saves Valuable Panel Space
  • Designed for Use with All Metallic and Nonmetallic Enclosure Materials
  • Molded Material of Construction for a Wide Range of Chemical Compatible Applications
  • Plug Fits Wide Range of Hole Sizes without the Use of Restrictive Hole Centering Spacers
  • Self Centering, Anti‑Rotational Design One Person Plug Assembly and No‑Tools Tightening


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AMHS350-GY
Item Number AMHS350-GY
Manufacturer Allied Moulded Products
Product Series ULTRAPLUG
Family Series Allied Moulded Products Fittings, ULTRAPLUG Series
Connection Type Knockout
Trade Size 3-1/2 "
Material Polycarbonate
Composition Non-Metallic
Mounting Twist-Lock
Max NEMA Rating NEMA 1, NEMA 12, NEMA 3R, NEMA 4, NEMA 4X
Approvals CSA, UL
Net Weight 0.28 lbs
Gross Weight 0.28 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved