HFP206
Allied Moulded Products Enclosures, AM-R Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HFP206

Allied Moulded Products Enclosures, AM-R Series
In stock
Item Number
HFP206
MFG Item Number
HFP206
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, AM-R Series
Item #
HFP206
Hinged Front Panel, Aluminum,

AM-R Series Information

  • NEMA Types 4, 4x, 12,
  • UL 508 Type 1, 2, 3, 3R, 4, 4X, 12, 13
  • Fabricated From Fiberglass Reinforced Polyester
  • UV Resistant Polycarbonate Viewing Window
  • 304 Stainless Steel Twist Latches
Designed to insulate and house electrical and electronic controls, instruments, or components for indoor and outdoor applications. AM‑R enclosures are well‑suited for high temperature or corrosive environments. Provides protection from dirt, dust, oil and water and includes a window unit that provides a viewing area for instrumentation or equipment.
  • UV Stabilized for Outdoor Use
  • Compliant with RoHS Directive

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HFP206
Item Number HFP206
Manufacturer Allied Moulded Products
Product Series AM-R
Family Series Allied Moulded Products Enclosures, AM-R Series
Material Aluminum
Composition Metallic
Panel Type Hinged Front
Perforated No
Kit with Hardware No
RoHS Yes
Comments Use with Raised Cover Only
Nominal Height 20 "
Nominal Width 16 "
Net Weight 2.6 lbs
Gross Weight 3.875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved