1B3UR
Altech Circuit Breakers, UR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1B3UR

Altech Circuit Breakers, UR Series
In stock
Item Number
1B3UR
MFG Item Number
1B3UR
Series
1B3UR is available to buy in increments of 12
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, UR Series
Item #
1B3UR
1077 480Y/277AC Breaker 1P B TRP 3A UL

UR Series Information

  • DIN Rail Mounted
  • 17.5mm width per pole
  • Thermal Magnetic
  • Current Limiting
  • 0.5‑60A / 480Y/277V AC, 50/60Hz
  • 10kA Short Circuit Withstand Capacity
  • Applications include: Sensitive Electronics, Power Supplies, Appliance circuits, etc.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1B3UR
Item Number 1B3UR
Manufacturer Altech
Product Series UR
Family Series Altech Circuit Breakers, UR Series
Poles 1
Current Rating 3 A
Max Voltage 277 VAC
Protection Supplemental
Trip Curve B
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
UL Standard 1077
Neutral Pole Optional
kAIC @ 277 VAC 10
Terminal Type Box Clamp / Ring Tongue
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
Busbar No
Approvals CE, cURus
Net Weight 0.3215 lbs
Gross Weight 0.3215 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved