2511125
Altech Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2511125

Altech Terminal Blocks
In stock
Item Number
2511125
MFG Item Number
2511125
2511125 is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
2511125
DIN Rail, 35mmX7.5mmx2 Meter, Perf,

Series Information

Specifications

Specifications
Height (mm) 7.5 mm
Ships Factory Direct No
Manufacturer Part Number 2511125
Item Number 2511125
Manufacturer Altech
Family Series Altech Terminal Blocks
Length 2 m
Perforated Yes
Composition Stainless Steel
Net Weight 1.3345 lbs
Gross Weight 1.3345 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved