The store will not work correctly when cookies are disabled.
38032
Altech Power Distribution Blocks, Power Distribution Blocks Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Distribution Blocks, Power Distribution Blocks Series
1 pole distribution block,160A
Power Distribution Blocks Series Information
- Quick Mounting and Wiring
- IP20 Finger Safe
- DIN Rail or Panel Mount
- No Caps to Open or Remove
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
38032 |
Item Number |
38032 |
Manufacturer |
Altech |
Product Series |
Power Distribution Blocks |
Family Series |
Altech Power Distribution Blocks, Power Distribution Blocks Series |
Number of Poles |
1 |
Voltage Rating (AC) |
600 VAC |
Current Rating (AC) |
160 A |
Number of Inputs per Pole |
1 |
Number of Outputs per Pole |
6 |
Line/Load Connection |
Box Lug/Box Lug |
Mounting Type |
DIN Rail/Panel Mount |
Input Wire Range |
2-8 AWG |
Output Wire Range |
4-14 AWG |
Includes Cover |
Yes |
Composition |
Thermoplastic |
IP Rating |
IP20 |
UL Compliance |
UL1059 |
Color |
Gray |
Approvals |
UL |
Net Weight |
0.53 lbs |
Gross Weight |
0.55 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved