3C10UM
Altech Circuit Breakers, V-EA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3C10UM

Altech Circuit Breakers, V-EA Series
In stock
Item Number
3C10UM
MFG Item Number
3C10UM
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, V-EA Series
Item #
3C10UM
508 480Y/277AC Breaker 3P C TRP 10A UL

V-EA Series Information

  • Manual Motor Controller
  • UL/CSA Rated
  • UL 508 Listed E137938
  • B, C, D, E, G, Z Trip Curves
  • Finger Safe Terminals
The V‑EA Series of miniature circuit breakers from Altech offer a compact solution to your protection requirements. These miniature breakers are current limiting, DIN rail mounted and offer a good equivalent to fused systems. Application specific trip curves of B, C, D, E, G and Z, provide maximum circuit protection. A wide range of accessories will complete the installation including shunt trips, auxiliary contacts, alarm contacts, undervoltage release, busbars and much more.

  • 480Y/277 VAC
  • 0.3 to 63 Amps
  • Line and Load Terminals Included
  • Ring Tongue Styles Available

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3C10UM
Item Number 3C10UM
Manufacturer Altech
Product Series V-EA
Family Series Altech Circuit Breakers, V-EA Series
Poles 3
Current Rating 10 A
Max Voltage 480 VAC
Protection Motor
Trip Curve C
Terminals Included Line and Load
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
UL Standard 508
CSA Standard 22.2
Neutral Pole No
kAIC @ 277/480 VAC 10
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch No
Busbar Optional
Approvals CE, CSA, UL, VDE
Net Weight 0.925 lbs
Gross Weight 0.9645 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved