3D5UL
Altech Circuit Breakers, UL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3D5UL

Altech Circuit Breakers, UL Series
In stock
Item Number
3D5UL
MFG Item Number
3D5UL
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, UL Series
Item #
3D5UL
489 480Y/277AC Breaker 3P D TRP 5A UL

UL Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3D5UL
Item Number 3D5UL
Manufacturer Altech
Product Series UL
Family Series Altech Circuit Breakers, UL Series
Poles 3
Current Rating 5 A
Max Voltage 480 VAC
Protection Branch Circuit
Trip Curve D
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
UL Standard 489
Neutral Pole Optional
kAIC @ 120 VAC 10
kAIC @ 240 VAC 10
kAIC @ 277/480 VAC 10
Terminal Type Box Clamp / Ring Tongue
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
Busbar No
Approvals CE, cULus
Net Weight 0.94 lbs
Gross Weight 0.94 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved