3PLBR1LS-110
Altech Pilot Lights
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3PLBR1LS-110

Altech Pilot Lights
In stock
Item Number
3PLBR1LS-110
MFG Item Number
3PLBR1LS-110
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, Series
Item #
3PLBR1LS-110
Pilot Light, Wht, 110V Direct, LED,

Series Information

Specifications

Specifications
Manufacturer Part Number 3PLBR1LS-110
Item Number 3PLBR1LS-110
Manufacturer Altech
Family Series Altech Pilot Lights
Mounting Size (mm) 22 mm
Lamp Type LED
Lens Shape Round
Lens Color White
Bezel Style Plastic Round
Nominal Lamp Voltage 120 VAC
Terminal Type Screw
IP Rating IP65
Approvals cCSAus, CE, cURus, IEC, UL
Comments White Lens, White LED
Gross Weight 0.05 lbs
Net Weight 0.05 lbs
Depth Behind Panel 1.69 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved